Buy more than* S$200* and get FREE SHIPPING

  • Stainless Tube U Bolt

Stainless Tube U Bolt EA440BG-40

by ESCO
Item.#
03448812
Mfr.#
EA440BG-40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
Compatible Pipe Diameter (phi mm)
42.70
Dimension W (mm)
101
Dimensions C (mm)
25
Dimensions L (mm)
74
Compatible
径称: SU-40
Dimension S (mm)
35
Dimensions p (mm)
56
Dimention X (mm)
11phix20L
Screw Diameter
M10
ESCO Part Number
EA440BG-40
Material
Insulation coating, finish electro-galvanized