Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Tube U Bolt

Stainless Tube U Bolt EA440BG-50

by ESCO
Item.#
03448821
Mfr.#
EA440BG-50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
ESCO Part Number
EA440BG-50
Compatible Pipe Diameter (phi mm)
48.60
Dimension W (mm)
107
Dimensions C (mm)
25
Dimensions L (mm)
80
Dimension S (mm)
35
Compatible
径称: SU-50
Dimensions p (mm)
62
Dimention X (mm)
11phix20L
Screw Diameter
M10
Material
Insulation coating, finish electro-galvanized