Buy more than* S$200* and get FREE SHIPPING

  • Stainless Tube U Bolt

Stainless Tube U Bolt EA440BG-60

by ESCO
Item.#
03448837
Mfr.#
EA440BG-60
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.63 SGD
ADD TO CART
Shipped after 2017-02-23
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
Compatible Pipe Diameter (phi mm)
60.50
Dimension W (mm)
119
Dimensions C (mm)
25
Dimensions L (mm)
92
Compatible
径称: SU-60
Dimension S (mm)
35
Dimensions p (mm)
74
Dimention X (mm)
11phix20L
Screw Diameter
M10
ESCO Part Number
EA440BG-60
Material
Insulation coating, finish electro-galvanized