Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Tube U Bolt

Stainless Tube U Bolt EA440BG-75

by ESCO
Item.#
03448846
Mfr.#
EA440BG-75
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
Screw Diameter
M10
ESCO Part Number
EA440BG-75
Compatible Pipe Diameter (phi mm)
76.30
Dimension W (mm)
135
Dimensions C (mm)
25
Dimension S (mm)
35
Dimensions L (mm)
108
Compatible
径称: SU-75
Dimensions p (mm)
90
Dimention X (mm)
11phix20L
Material
Insulation coating, finish electro-galvanized