Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Tube U Bolt

Stainless Tube U Bolt EA440BG-80

by ESCO
Item.#
03448855
Mfr.#
EA440BG-80
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
Compatible Pipe Diameter (phi mm)
89.10
Dimension W (mm)
148
Dimensions C (mm)
25
Dimensions L (mm)
121
Compatible
径称: SU-80
Dimension S (mm)
35
Dimensions p (mm)
103
Dimention X (mm)
11phix20L
Screw Diameter
M10
ESCO Part Number
EA440BG-80
Material
Insulation coating, finish electro-galvanized