Buy more than* S$200* and get FREE SHIPPING

  • Band Clamp
  • Band Clamp
  • Band Clamp

Band Clamp EA440CF-100

by ESCO
Item.#
03449677
Mfr.#
EA440CF-100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
20
Dimension F (mm)
6
Material
Stainless steel (SUS304)
Width (mm)
Materials used: 32
Compatible
Diameter: 100A
Compatible Pipe Diameter (phi mm)
114
Dimensions D (mm)
45
Thickness (mm)
Materials used: 1.0
Nominal Diameter
100
ESCO Part Number
EA440CF-100
Bolt Type
M8 x 25
Dimension H (mm)
102