Buy more than* S$200* and get FREE SHIPPING

  • Band Clamp
  • Band Clamp
  • Band Clamp

Band Clamp EA440CF-15

by ESCO
Item.#
03449686
Mfr.#
EA440CF-15
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
20
Dimension F (mm)
6
Material
Stainless steel (SUS304)
Dimension H (mm)
56
Width (mm)
Materials used: 25
Compatible
Diameter: 15A
Dimensions D (mm)
45
Thickness (mm)
Materials used: 1.0
Compatible Pipe Diameter (phi mm)
22
Nominal Diameter
16
ESCO Part Number
EA440CF-15
Bolt Type
M6 x 20