Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band Clamp
  • Band Clamp
  • Band Clamp

Band Clamp EA440CF-50

by ESCO
Item.#
03449731
Mfr.#
EA440CF-50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
20
Dimension F (mm)
6
Material
Stainless steel (SUS304)
Width (mm)
Materials used: 32
Compatible
Diameter: 50A
Compatible Pipe Diameter (phi mm)
60
Dimensions D (mm)
45
Thickness (mm)
Materials used: 1.0
Nominal Diameter
50
ESCO Part Number
EA440CF-50
Bolt Type
M6 x 20
Dimension H (mm)
75