Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plug Wrench

Plug Wrench

3.00 (2)
Item.#
03450344
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opposite Side Dimension(mm)
13
Overall Length (mm)
63
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Bike plug
5
From Japan
On 2016-02-02 20:39:42
Easy to use.
This review is about item#03450344.
Replace the plug
1
From Japan
On 2015-08-19 16:26:41
Since neither magnet nor rubber liner is contained, plug can not be held.
This review is about item#03450344.