Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shim, Stainless

Shim, Stainless EA440EB-0.1

by ESCO
Item.#
03450772
Mfr.#
EA440EB-0.1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tolerance
+/-0.012
Weight (g)
193
Material
Stainless steel (SUS302)
Dimensions (mmxm)
150x1.25
Thickness (mm)
0.1
ESCO Part Number
EA440EB-0.1