Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • NPT1/8xF1/4 inches, Flare, Half Union

NPT1/8xF1/4 inches, Flare, Half Union EA442A-12

by ESCO
5.00 (4)
Item.#
03451217
Mfr.#
EA442A-12
Package Qty.
1Set(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
11.1 (Allen)
Dimensions E (mm)
4.8
Connection Screw (inch)
NPT thread: 1/8, flare screw: 1/4
Material
Brass
Dimensions C (mm)
27
Dimensions D (mm)
9.5
Weight (g)
14
ESCO Part Number
EA442A-12
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Connection of piping
5
From Japan
On 2018-01-29 15:30:31
NPT 1/8 × F 1/4 inch ones were not sold elsewhere.
This review is about item#3451217.
Carbon dioxide injection
5
From Japan
On 2017-12-10 23:31:56
It is repeat purchase. It arrives immediately after ordering, it is useful.
This review is about item#3451217.
Conversion of gas cylinders
5
From Japan
On 2017-10-16 23:34:08
I did not sell it elsewhere. I bought it cheaply and was saved.
This review is about item#3451217.
Work in inches standard
5
From Japan
On 2013-08-25 19:07:14
There is work of the NPT unified standard. I think that there is a trend to increase in the future due to TPP relationship.
This review is about item#03451217.