Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • NPT1/4xF1/4 inches, Flare, Half Union

NPT1/4xF1/4 inches, Flare, Half Union EA442A-22

by ESCO
Item.#
03451235
Mfr.#
EA442A-22
Package Qty.
1Set(2PC)
Ship pack of
1
6.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
31.8
Dimensions D (mm)
14.3
Weight (g)
23
ESCO Part Number
EA442A-22
Dimensions E (mm)
4.8
Connection Screw (inch)
NPT thread: 1/4, flare screw: 1/4
Material
Brass