Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1/4 inches -3/8 inches, Flare Adapter

1/4 inches -3/8 inches, Flare Adapter EA443D-45

by ESCO
3.00 (2)
Item.#
03452321
Mfr.#
EA443D-45
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Flare Size (inch)
(Female) 1/2 ", (male) 5/8"
ESCO Part Number
EA443D-45
Material
Brass
Accessories
Copper packing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Change air conditioner
5
From Japan
On 2015-09-04 05:52:47
Replacement of old type air conditioner R22. It was okay to exchange only gas side for concealed piping.
This review is about item#03452294.
Gas piping
1
From Japan
On 2014-01-15 14:06:59
It was like 1/4 × 3/8 which was not 1/2 × 3/8.
This review is about item#03452312.