Buy more than* S$200* and get FREE SHIPPING

  • Hose Band
  • Hose Band
  • Hose Band
  • Hose Band

Hose Band EA463A-110

by ESCO
Item.#
03453651
Mfr.#
EA463A-110
Package Qty.
1Set(5PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material
Steel galvanized
Dimension h (mm)
13
Band Width (mm)
12
Subtense(mm)
7 (nut)
Weight (g)
48
ESCO Part Number
EA463A-110
Hose Diameter (phi mm)
90 to 110
Dimensions B (mm)
16
Dimensions L (mm)
37
Thickness (mm)
1