Buy more than* S$200* and get FREE SHIPPING

  • Hose Band
  • Hose Band
  • Hose Band
  • Hose Band

Hose Band EA463A-130

by ESCO
Item.#
03453676
Mfr.#
EA463A-130
Package Qty.
1Set(5PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA463A-130
Hose Diameter (phi mm)
110 to 130
Dimensions B (mm)
16
Dimensions L (mm)
37
Thickness (mm)
1
Dimension h (mm)
13
Band Width (mm)
12
Subtense(mm)
7 (nut)
Weight (g)
52
Material
Steel galvanized