Buy more than* S$200* and get FREE SHIPPING

  • Hose Band
  • Hose Band
  • Hose Band
  • Hose Band

Hose Band EA463A-16

by ESCO
Item.#
03453694
Mfr.#
EA463A-16
Package Qty.
1Set(10PC)
Ship pack of
1
11.75 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
20.5
Thickness (mm)
0.8
ESCO Part Number
EA463A-16
Hose Diameter (phi mm)
10 to 16
Dimensions B (mm)
14
Weight (g)
11
Material
Steel galvanized
Dimension h (mm)
11.5
Band Width (mm)
9
Subtense(mm)
7 (nut)