Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hose Band
  • Hose Band
  • Hose Band
  • Hose Band

Hose Band EA463A-160

by ESCO
Item.#
03453703
Mfr.#
EA463A-160
Package Qty.
1Set(5PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
16
Dimensions L (mm)
37
Thickness (mm)
1
ESCO Part Number
EA463A-160
Hose Diameter (phi mm)
140 to 160
Subtense(mm)
7 (nut)
Weight (g)
60
Material
Steel galvanized
Dimension h (mm)
13
Band Width (mm)
12