Buy more than* S$200* and get FREE SHIPPING

  • Hose Band

Hose Band EA463A-20

by ESCO
Item.#
03453712
Mfr.#
EA463A-20
Package Qty.
1Set(10PC)
Ship pack of
1
14.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Band Width (mm)
9
Subtense(mm)
7(nut)
Weight (g)
13
Material
Steelgalvanized
Dimension h (mm)
11.5
Dimensions B (mm)
14
Dimensions L (mm)
24
Thickness (mm)
0.8
ESCO Part Number
EA463A-20
Hose Diameter (phi mm)
(Fit) 12-22