Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hose Band
  • Hose Band
  • Hose Band
  • Hose Band

Hose Band EA463A-25

by ESCO
Item.#
03453721
Mfr.#
EA463A-25
Package Qty.
1Set(10PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Band Width (mm)
12
Subtense(mm)
7(nut)
Weight (g)
14
Material
Steelgalvanized
Dimension h (mm)
13
Dimensions B (mm)
16
Dimensions L (mm)
31
Thickness (mm)
0.8
ESCO Part Number
EA463A-25
Hose Diameter (phi mm)
16 to 25