|
- Item.#
- 03453737
- Mfr.#
- EA463A-32
- Package Qty.
- 1Set(10PC)
- Ship pack of
- 1
Item Feature
- Thickness (mm)
- 0.8
- ESCO Part Number
- EA463A-32
- Hose Diameter (phi mm)
- 20 to 32
- Dimensions B (mm)
- 16
- Dimensions L (mm)
- 31
- Material
- Steelgalvanized
- Dimension h (mm)
- 13
- Band Width (mm)
- 12
- Subtense(mm)
- 7(nut)
- Weight (g)
- 15
|
Customers Who Viewed This Item Also Viewed