Buy more than* S$200* and get FREE SHIPPING

  • Hose Band
  • Hose Band
  • Hose Band

Hose Band EA463A-40

by ESCO
Item.#
03453746
Mfr.#
EA463A-40
Package Qty.
1Set(10PC)
Ship pack of
1
18.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steelgalvanized
Dimension h (mm)
13
Band Width (mm)
12
Subtense(mm)
7(nut)
Weight (g)
27
ESCO Part Number
EA463A-40
Hose Diameter (phi mm)
25 to 40
Dimensions B (mm)
16
Dimensions L (mm)
31
Thickness (mm)
1