Buy more than* S$200* and get FREE SHIPPING

  • Hose Clip

Hose Clip

4.25 (4)
Item.#
03454307
Package Qty.
1Bag(10PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
During cab maintenance operation
5
From Japan
On 2018-03-01 14:22:27
When immobilized old C50 Cub repair, when pinching with a radiopen, it was broken in two in the middle and I was looking for it. Contemporary style items purchased at home centers were not made smart and could not be used. It was saved.
This review is about item#3454298.
Motorcycle fuel hose
3
From Japan
On 2017-12-31 23:34:51
It can be used extremely normally. The use feeling is also easy to detach the hose.
This review is about item#3454307.
Mounting of rubber bush
4
From Japan
On 2017-10-08 04:03:36
The aperture described in the spec is not the actual caliber. It is suitable for mounting. The actual diameter of the product is smaller than the spec for fastening. I was mistaken.
This review is about item#03454298.
It is used as a clip for fuel hose.
5
From Japan
On 2017-05-28 17:38:27
I am OK with stainless steel, but I regret not having an individual pack setting for only 5.5 mm
This review is about item#3454282.