Buy more than* S$200* and get FREE SHIPPING

  • Stainless Mii Hose Clamp
  • Stainless Mii Hose Clamp
  • Stainless Mii Hose Clamp

Stainless Mii Hose Clamp EA463C-20

by ESCO
4.00 (1)
Item.#
03454622
Mfr.#
EA463C-20
Package Qty.
1Set(10PC)
Ship pack of
1
16.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Band Width (mm)
8
Material
All stainless steel (screw: SUS305)
ESCO Part Number
EA463C-20
Screw
1/4inch (Allen)
Diameter (phi mm)
11-20 (fit)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For exchange
4
From Japan
On 2013-04-28 00:23:42
In making that was firmly, it can be used safely.
This review is about item#03454622.