Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Mii Hose Clamp

Stainless Mii Hose Clamp EA463C-23

by ESCO
4.00 (1)
Item.#
03454631
Mfr.#
EA463C-23
Package Qty.
1Set(10PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Band Width (mm)
8
Material
All stainless steel (screw: SUS305)
Diameter (phi mm)
13-23 (fit)
Screw
1/4inch (Allen)
ESCO Part Number
EA463C-23
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For replacement
4
From Japan
On 2013-04-28 00:23:42
It is made certain and can be used with confidence.
This review is about item#03454622.