Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 17-32mm Universal Type Stainless Steel Clamp

17-32mm Universal Type Stainless Steel Clamp EA463CA-32

by ESCO
Item.#
03454753
Mfr.#
EA463CA-32
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Band Width (mm)
12.7
Diameter (phi mm)
17-32
ESCO Part Number
EA463CA-32
Screw
5 / 16inch (hex)
Material
Band: SUS301, Bolt: Steel
Compatible
For Man'nokogyo