Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Pneumatic Equipment, Hydraulic Equipment, Hoses
>
Compressors, Pneumatic Equipment, Hoses
>
Hose Bands
>
Screw Types
21-44mm Marine Guard Clamp EA463CD-44
by
ESCO
Item.#
03455435
Mfr.#
EA463CD-44
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
Sales Price:
25.99 SGD
Qty.
Shipped after 2018-04-26
Now we ship to...
...
see all
See all 1 items in this Product
Item Feature
Band Width (mm)
12.7
Diameter (phi mm)
21-44
ESCO Part Number
EA463CD-44
Screw
5 / 16inch (hex)
Material
Screw: SUS305, band: SUS301
See all 1 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
11-20mm 1/2 inch marine guard clamp
ESCO
23.99 SGD
Multi Stainless Clamp
ESCO
18.99 SGD
52 - 76 mm marine guard clamp
ESCO
49.99 SGD
Wire Hose Clamp
KAKUDAI MFG
2.99
-
3.99 SGD
Φ22 XW Series Emergency Stop Switch (Solder terminals, printed circuit board terminal type)
IDEC
29.99
-
50.99 SGD
Stainless Steel Band W4
Gemi
33.99
-
109.99 SGD
13 - 23 mm marine guard clamp
ESCO
34.99 SGD
>>
Top