Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Powerful Stainless Clamp

Powerful Stainless Clamp EA463CE-118

by ESCO
Item.#
03455532
Mfr.#
EA463CE-118
Package Qty.
1Set(5PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Band Width (mm)
16
Diameter (phi mm)
95 to 118
Material
[Band] stainless steel (SUS304), [screw] SUS410
Screw
5 / 16inch (Allen)
ESCO Part Number
EA463CE-118