Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Powerful Stainless Clamp

Powerful Stainless Clamp EA463CE-92

by ESCO
Item.#
03455672
Mfr.#
EA463CE-92
Package Qty.
1Set(5PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
40.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Band Width (mm)
16
Diameter (phi mm)
70 to 92
Material
[Band] stainless steel (SUS304), [screw] SUS410
Screw
5 / 16inch (Allen)
ESCO Part Number
EA463CE-92