Buy more than* S$200* and get FREE SHIPPING

  • T-BOLT Clamp

T-BOLT Clamp EA463CT-122

by ESCO
5.00 (1)
Item.#
03455961
Mfr.#
EA463CT-122
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.00 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Band Width (mm)
19
ESCO Part Number
EA463CT-122
Material
Band: SUS301 Bolt: Steel
Diameter (phi mm)
114 to 122
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For motorcycles
5
From Japan
On 2013-06-16 23:57:00
I bought it as a band of a super trap slip-on muffler. Genuine products were expensive and we were looking for a replacement for stainless steel. We are satisfied with both price and quality.
This review is about item#03456232.