Buy more than* S$200* and get FREE SHIPPING

  • T-BOLT Clamp
  • T-BOLT Clamp
  • T-BOLT Clamp

T-BOLT Clamp EA463CT-160

by ESCO
5.00 (1)
Item.#
03456022
Mfr.#
EA463CT-160
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Band Width (mm)
19
Diameter (phi mm)
152 to 160
Material
Band: SUS301 Bolt: Steel
ESCO Part Number
EA463CT-160
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For motorcycles
5
From Japan
On 2013-06-16 23:57:00
I bought it as a band of a super trap slip-on muffler. Genuine products were expensive and we were looking for a replacement for stainless steel. We are satisfied with both price and quality.
This review is about item#03456232.