Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T-BOLT Clamp
  • T-BOLT Clamp
  • T-BOLT Clamp

T-BOLT Clamp EA463CT-186

by ESCO
5.00 (2)
Item.#
03456065
Mfr.#
EA463CT-186
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Band Width (mm)
19
Diameter (phi mm)
178 to 186
Material
Band: SUS301 Bolt: Steel
ESCO Part Number
EA463CT-186
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-06-01 15:55:54
It is tightened more than necessary. It was very good.
This review is about item#3456135.
For motorcycles
5
From Japan
On 2013-06-16 23:57:00
I bought it as a band of a super trap slip-on muffler. Genuine products were expensive and we were looking for a replacement for stainless steel. We are satisfied with both price and quality.
This review is about item#03456232.