Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • T-BOLT Clamp

T-BOLT Clamp EA463CT-211

by ESCO
5.00 (1)
Item.#
03456101
Mfr.#
EA463CT-211
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.28 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Band Width (mm)
19
ESCO Part Number
EA463CT-211
Material
Band: SUS301 Bolt: Steel
Diameter (phi mm)
203 to 211
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle
5
From Japan
On 2013-06-16 23:57:00
It was purchased as a slip-on muffler of the band of super trap. Genuine had been looking for the price is high stainless steel replacement. Both price and quality we have satisfied.
This review is about item#03456232.