Buy more than* S$200* and get FREE SHIPPING

  • T-BOLT Clamp

T-BOLT Clamp EA463CT-36

by ESCO
5.00 (1)
Item.#
03456135
Mfr.#
EA463CT-36
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.16 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Band Width (mm)
19
Diameter (phi mm)
32 to 36
Material
Band: SUS301 Bolt: Steel
ESCO Part Number
EA463CT-36
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle
5
From Japan
On 2013-06-16 23:57:00
It was purchased as a slip-on muffler of the band of super trap. Genuine had been looking for the price is high stainless steel replacement. Both price and quality we have satisfied.
This review is about item#03456232.