Buy more than* S$200* and get FREE SHIPPING

  • Mini Fork Guard

Mini Fork Guard

4.50 (4)
Item.#
03456583
Package Qty.
1PC
Ship pack of
1
15.82 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Compatible Size (phi mm)
40-70
Material
polypropylene
Color
black
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For motorcycles
5
From Japan
On 2017-09-10 16:58:31
Although I do not know it quietly, it looked cool.
This review is about item#3456583.
Appearance
4
From Japan
On 2017-07-10 14:50:03
Ideal for petit custom. Installation was also easy. It was cheap and saved.
This review is about item#03456583.
protection
4
From Japan
On 2015-11-15 15:10:14
Installation is easy, it will last around 10 minutes. Because the rubber sheet for protection was easily displaced, it was fixed with thin double-sided tape. There is peace of mind for stepping stones.
This review is about item#03456583.
Motorcycle front hawk dust protector
5
From Japan
On 2015-09-02 17:40:39
I think that it is easy to use and cost-effective.
This review is about item#03456583.