Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mini Racing Grip Rubber

Mini Racing Grip Rubber

5.00 (2)
Item.#
03456802
Package Qty.
1Set(2PC)
Ship pack of
1
9.20 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
General-purpose
Material
Rubber grip
Overall Length (mm)
113
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Grip exchange of NSR80
5
From Japan
On 2016-04-29 18:28:51
I bought in the grip exchange of NSR80. Price is also very cheap, it is satisfied with the close to normal shape.
This review is about item#03456802.
To c70
5
From Japan
On 2015-03-18 15:56:42
Normally we use. Although I bought through type in their own mistake, I inserted easily was good, since the exchange also accelerator wire incidentally, up cheap, was good.
This review is about item#03456802.