Buy more than* S$200* and get FREE SHIPPING

  • Hose Nipple

Hose Nipple EA463M-13

by ESCO
4.50 (2)
Item.#
03457447
Mfr.#
EA463M-13
Package Qty.
1PC
Ship pack of
1
4.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Hose Diameter (phi mm)
13 (1/4 inches)
Length (mm)
80
Finishing Material
Steel galvanized
ESCO Part Number
EA463M-13
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-01-15 02:04:53
You can be cheap, necessary and sufficient. I also want to buy it.
This review is about item#03457447.
Hose's Tsunagi
5
From Japan
On 2015-06-18 14:50:33
We connected well with 15 mm hose connecting.
This review is about item#03457456.