Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hose Nipple

Hose Nipple EA463M-15

by ESCO
4.50 (2)
Item.#
03457456
Mfr.#
EA463M-15
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatible Hose Diameter (phi mm)
15 (5/4 inches)
Length (mm)
105
Finishing Material
Steel galvanized
ESCO Part Number
EA463M-15
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-01-15 02:04:53
You can be cheap, necessary and sufficient. I also want to buy it.
This review is about item#03457447.
Hose's Tsunagi
5
From Japan
On 2015-06-18 14:50:33
We connected well with 15 mm hose connecting.
This review is about item#03457456.