Buy more than* S$200* and get FREE SHIPPING

  • Hose Nipple

Hose Nipple EA463M-19

by ESCO
4.50 (2)
Item.#
03457465
Mfr.#
EA463M-19
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA463M-19
Material
Steel (galvanized)
Finishing Material
Galvanized iron
Length (m)
105
Compatible Hose Diameter (phi mm)
19 (3/4 inches)
Length (mm)
105
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-01-15 02:04:53
You can be cheap, necessary and sufficient. I also want to buy it.
This review is about item#03457447.
Hose's Tsunagi
5
From Japan
On 2015-06-18 14:50:33
We connected well with 15 mm hose connecting.
This review is about item#03457456.