Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hose Nipple

Hose Nipple EA463M-25

by ESCO
4.50 (2)
Item.#
03457474
Mfr.#
EA463M-25
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Hose Diameter (phi mm)
25 (1) inches
Length (mm)
160
Finishing Material
Steel galvanized
ESCO Part Number
EA463M-25
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-01-15 02:04:53
You can be cheap, necessary and sufficient. I also want to buy it.
This review is about item#03457447.
Hose's Tsunagi
5
From Japan
On 2015-06-18 14:50:33
We connected well with 15 mm hose connecting.
This review is about item#03457456.