Buy more than* S$200* and get FREE SHIPPING

  • 1 Inch Universal  Clack Valve

1 Inch Universal Clack Valve EA465L-10

by ESCO
4.00 (1)
Item.#
03457894
Mfr.#
EA465L-10
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
58
ESCO Part Number
EA465L-10
Material
Brass
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Secure water source in emergency by installing a hand pump in the well of the garden
4
From Japan
On 2017-12-28 16:04:51
Since the bore diameter of the hammering tube is narrow, the foot valve can not be used, and a universal check valve is attached to the suction pipe I am satisfied that I can resolve the water fall.
This review is about item#3457894.