Buy more than* S$200* and get FREE SHIPPING

  • Flange Gasket

Flange Gasket EA471AD-40

by ESCO
Item.#
03461403
Mfr.#
EA471AD-40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa [kgf/cm2])
0.98[10]
Thickness (mm)
3
Dimensions d1 (mm)
54
Number of Holes
4
Nominal Diameter (B)
1/1/2
ESCO Part Number
EA471AD-40
Outside Diameter D1 (phi mm)
138
Allowable Temperature (degreeC)
-40-100
Dimensions d2 (mm)
69
Dimensions D3 (phi mm)
43
Dimension D2 (mm)
105
Material
Ethylene / propylene rubber (EPDM)
Hole Diameter E (mm)
19
Nominal Diameter (A)
40