Buy more than* S$200* and get FREE SHIPPING

  • Banding Band

Banding Band EA475A-120

by ESCO
Item.#
03462182
Mfr.#
EA475A-120
Package Qty.
1Set(100PC)
Ship pack of
1
3.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Temperature Range (deg C)
-40 to 85
Dimension (mm)
4.5x5.5x3.5 (h) (housing)
Tensile Strength (kg)
8
Thickness (mm)
1
ESCO Part Number
EA475A-120
Material
Nylon 66
Maximum Diameter (phi mm)
30
Overall Length (mm)
120
Width (mm)
2.5