Buy more than* S$200* and get FREE SHIPPING

  • Banding Band

Banding Band EA475A-75

by ESCO
Item.#
03462191
Mfr.#
EA475A-75
Package Qty.
1Set(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Temperature Range (deg C)
-40 to 85
Width (mm)
2.4
Maximum Diameter (phi mm)
18
Overall Length (mm)
75
Material
Nylon 66
ESCO Part Number
EA475A-75
Tensile Strength (kg)
8
Thickness (mm)
1