Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Banding Band

Banding Band EA475AA-140

by ESCO
Item.#
03462216
Mfr.#
EA475AA-140
Package Qty.
1Set(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Temperature Range (deg C)
-40 to 85
Dimension (mm)
6.5x7x4.5 (h) (housing)
Tensile Strength (kg)
18
Thickness (mm)
1.4
ESCO Part Number
EA475AA-140
Material
Nylon 66
Maximum Diameter (phi mm)
35
Overall Length (mm)
142
Width (mm)
3.2