Buy more than* S$200* and get FREE SHIPPING

  • Banding Band

Banding Band EA475AA-200

by ESCO
Item.#
03462225
Mfr.#
EA475AA-200
Package Qty.
1Set(100PC)
Ship pack of
1
7.72 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Temperature Range (deg C)
-40 to 85
Maximum Diameter (phi mm)
55
Overall Length (mm)
203
Width (mm)
3.2
Material
Nylon 66
Tensile Strength (kg)
18
Thickness (mm)
1.4
ESCO Part Number
EA475AA-200