Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Banding Band

Banding Band EA475AC-160

by ESCO
Item.#
03462277
Mfr.#
EA475AC-160
Package Qty.
1Set(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Temperature Range (deg C)
-40 to 85
Width (mm)
4.8
Maximum Diameter (phi mm)
42
Overall Length (mm)
160
Material
Nylon 66
ESCO Part Number
EA475AC-160
Tensile Strength (kg)
22
Thickness (mm)
1.4