Buy more than* S$200* and get FREE SHIPPING

  • Banding Band

Banding Band EA475AC-200

by ESCO
Item.#
03462295
Mfr.#
EA475AC-200
Package Qty.
1Set(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Temperature Range (deg C)
-40 to 85
Overall Length (mm)
203
Width (mm)
4.8
Maximum Diameter (phi mm)
55
Material
Nylon 66
Thickness (mm)
1.4
ESCO Part Number
EA475AC-200
Tensile Strength (kg)
22