Buy more than* S$200* and get FREE SHIPPING

  • Weather Resistance Unity Bunt

Weather Resistance Unity Bunt EA475AG-100

by ESCO
Item.#
03462417
Mfr.#
EA475AG-100
Package Qty.
1Set(100PC)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Nylon 66
Thickness (mm)
1
ESCO Part Number
EA475AG-100
Tensile Strength (kg)
8
Overall Length (mm)
100
Dimension (mm)
4.5 x 5.5 x 3.5 (h) (housing)
Width (mm)
2.5
Maximum Diameter (phi mm)
25
Temperature Range (deg C)
-80 to 120