Buy more than* S$200* and get FREE SHIPPING

  • Weather Resistance Unity Bunt

Weather Resistance Unity Bunt EA475AG-120

by ESCO
Item.#
03462426
Mfr.#
EA475AG-120
Package Qty.
1Set(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material
Nylon 66
Tensile Strength (kg)
18
Overall Length (mm)
120
Width (mm)
3.2
Maximum Diameter (phi mm)
30
Temperature Range (deg C)
-80 to 120
Thickness (mm)
1.4
ESCO Part Number
EA475AG-120