Buy more than* S$200* and get FREE SHIPPING

  • Weather Resistance Unity Bunt

Weather Resistance Unity Bunt EA475AG-150

by ESCO
Item.#
03462435
Mfr.#
EA475AG-150
Package Qty.
1Set(100PC)
Ship pack of
1
8.22 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material
Nylon 66
Maximum Diameter (phi mm)
39
Temperature Range (deg C)
-80 to 120
Dimension (mm)
6.5 x 7 x 5 (h) (housing)
Width (mm)
3.6
ESCO Part Number
EA475AG-150
Tensile Strength (kg)
18
Overall Length (mm)
150
Thickness (mm)
1.4